Nut Driver, 1/2 in., Solid, Ergo, 5 in.

WIHA TOOLS| Zoro #: G1557437| Mfr #: 34143

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557437 Mfr #: 34143
Nut Driver Shank Material: CVM SteelNut Driver Handle Design: Ergonomic
Item: Nut DriverNut Holding: No
Nonsparking: NoInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Hex Size: 1/2"Nut Driver Shank Style: Solid Round
Nut Driver Overall Length: 9-11/16"SAE or Metric: SAE
Nut Driver Handle Color: Black/RedNut Driver Shank Length: 5"
Country of Origin (subject to change): Germany

Product Description

Nut Driver, SAE, Nut Driver Shank Style Solid Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 1/2 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-11/16 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.