Nut Driver, 13.0mm, Hollow, Ergo, 2-3/4 in.

WIHA TOOLS| Zoro #: G1432767| Mfr #: 34314

$8.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 9-11/16"
Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432767 Mfr #: 34314
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Overall Length: 9-11/16"
Nonsparking: NoItem: Nut Driver
Nut Driver Handle Material: Multi-ComponentNut Driver Shank Style: Hollow Round
Nut Driver Handle Design: ErgonomicSAE or Metric: Metric
Nut Holding: NoMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 13.0mmNut Driver Shank Material: Alloy Steel
Insulated / Uninsulated: UninsulatedNut Driver Shank Length: 2-3/4"
Nut Driver Handle Color: Black/RedCountry of Origin (subject to change): Germany

Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 13.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-11/16 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews