Nut Driver, 5/16 in., Hollow, Ergo, 2-3/4 in

WIHA TOOLS| Zoro #: G1775015| Mfr #: 34339

$7.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775015 Mfr #: 34339
Nut Driver Shank Material: CVM SteelNut Driver Handle Design: Ergonomic
Item: Nut DriverNut Holding: No
Nonsparking: NoInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Color: Yellow/BlackNut Driver Shank Length: 2-3/4"
Nut Driver Hex Size: 5/16"Nut Driver Shank Style: Hollow Round
Nut Driver Overall Length: 7"SAE or Metric: SAE
Country of Origin (subject to change): Germany

Product Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Yellow/Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.