Nut Driver, 6.0mm, Hollow, Ergo, 2-3/4 in.

WIHA TOOLS| Zoro #: G2367163| Mfr #: 34306

$6.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Overall Length: 8-1/2"
Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367163 Mfr #: 34306
Nut Driver Overall Length: 8-1/2"Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 6.0mm
Nut Holding: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Material: Multi-ComponentNonsparking: No
SAE or Metric: MetricItem: Nut Driver
Nut Driver Handle Design: ErgonomicNut Driver Handle Color: Black/Red
Nut Driver Shank Length: 2-3/4"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): Germany

Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 6.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 8-1/2 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews