Nut Driver, 7.0mm, Hollow, Ergo, 2-3/4 in.

WIHA TOOLS| Zoro #: G1835644| Mfr #: 34308

$7.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835644 Mfr #: 34308
Nut Holding: NoInsulated / Uninsulated: Uninsulated
Nut Driver Shank Material: CVM SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Nut DriverNut Driver Handle Design: Ergonomic
Magnetic/Nonmagnetic: NonmagneticNonsparking: No
Nut Driver Handle Color: Black/RedNut Driver Shank Length: 2-3/4"
Nut Driver Hex Size: 7.0mmNut Driver Shank Style: Hollow Round
Nut Driver Overall Length: 9-13/32"SAE or Metric: Metric
Country of Origin (subject to change): Germany

Product Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 7.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-13/32 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.