JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nut Driver, 8.0mm, Hollow, Ergo, 2-3/4 in.

WIHA TOOLS| Zoro #: G1849653| Mfr #: 34310

$8.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849653 Mfr #: 34310
Item: Nut DriverNut Driver Shank Material: CVM Steel
Nut Driver Handle Design: ErgonomicNonsparking: No
Nut Holding: NoInsulated / Uninsulated: Uninsulated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Magnetic/Nonmagnetic: Nonmagnetic
SAE or Metric: MetricNut Driver Handle Color: Black/Red
Nut Driver Shank Length: 2-3/4"Nut Driver Hex Size: 8.0mm
Nut Driver Shank Style: Hollow RoundNut Driver Overall Length: 9-13/32"
Country of Origin (subject to change): Germany

Product Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 8.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-13/32 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.