Nut Driver Set, 6 Pieces, SAE, Flexible

WIHA TOOLS| Zoro #: G1679702| Mfr #: 37290

$126.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679702 Mfr #: 37290
Nut Driver Shank Material: CVM SteelNut Driver Handle Material: Multi-Component
Nut Driver Handle Design: ErgonomicItem: Nut Driver Set
Nut Holding: NoInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Hex Size: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"Item: Nut Driver Set
Number of Pieces: 6SAE or Metric: SAE
Nut Driver Handle Color: Black/RedNut Driver Shank Length: 6"
Nut Driver Shank Style: Flexible RoundNut Driver Overall Length: 10-1/4"
Country of Origin (subject to change): Germany

Product Description

Nut Driver Set, Number of Pieces 6, SAE, Nut Driver Shank Style Flexible Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 10-1/4 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.