DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nut Driver Set, 7 Pieces, Metric, Solid

WIHA TOOLS| Zoro #: G2241294| Mfr #: 34194

$46.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Uninsulated
Nut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 5-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241294 Mfr #: 34194
Insulated / Uninsulated: UninsulatedNut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 5-29/32"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Nut Driver SetNut Driver Shank Material: CVM Steel
Nut Driver Shank Style: Solid RoundMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 5.0, 5.5, 6.0, 7.0, 8.0, 10.0, 13.0mmNut Driver Handle Design: Ergonomic
Number of Pieces: 7Nut Driver Overall Length: 9-13/32" to 9-45/64"
Nut Holding: NoSAE or Metric: Metric
Nut Driver Handle Color: Black/RedCountry of Origin (subject to change): Germany

Description

Nut Driver Set, Number of Pieces 7, Metric, Nut Driver Shank Style Solid Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5.0, 5.5, 6.0, 7.0, 8.0, 10.0, 13.0mm, Nut Holding No, Nut Driver Shank Length 5-29/32 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-13/32 In. to 9-45/64 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Black/Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews