Nut Driver Set, 7 Pieces, SAE, Hollow

WIHA TOOLS| Zoro #: G1531844| Mfr #: 34390

$49.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531844 Mfr #: 34390
Nut Driver Shank Material: CVM SteelNut Driver Handle Material: Multi-Component
Nut Driver Handle Design: ErgonomicItem: Nut Driver Set
Nut Holding: NoInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"Item: Nut Driver Set
Number of Pieces: 7Nut Driver Overall Length: 7" to 7-39/64"
SAE or Metric: SAENut Driver Handle Color: Red/Black
Nut Driver Shank Length: 2-3/4"Nut Driver Shank Style: Hollow Round
Country of Origin (subject to change): Germany

Product Description

Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7 In. to 7-39/64 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Red/Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.