Nut Driver Set, 8 Pieces, SAE

WIHA TOOLS| Zoro #: G0379714| Mfr #: 28196

$57.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379714 Mfr #: 28196
Nut Driver Shank Material: CVM SteelNut Driver Handle Material: Multi-Component
Magnetic/Nonmagnetic: NonmagneticNut Driver Handle Design: Ergonomic
Nut Holding: NoInsulated / Uninsulated: Uninsulated
Item: Nut Driver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"Item: Nut Driver Set
Number of Pieces: 8Includes: Canvas Pouch
Nut Driver Handle Color: Black/RedNut Driver Shank Length: 5-29/32"
Nut Driver Shank Style: Interchangeable RoundNut Driver Overall Length: 6-13/64" to 9-13/64"
SAE or Metric: SAECountry of Origin (subject to change): Germany

Product Description

Nut Driver Set, Number of Pieces 8, SAE, Nut Driver Shank Style Interchangeable Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 5-29/32 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 6-13/64 In. to 9-13/64 In., Nut Driver Shank Material CVM Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Multi-Component

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.