Plier Set, Dipped, 3 Pcs.

WIHA TOOLS| Zoro #: G0946154| Mfr #: 32653.G

$91.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946154 Mfr #: 32653.G
Includes: 8" High Leverage Diagonal Cutter, 8" Linemans, 8" Long Nose Pliers, Belt PouchStandards: DIN ISO 5746, 5745, or 5749
Number of Pieces: 3Spring Return: No
ESD Safe: NoMaterial: Chrome Vanadium Steel
Item: Plier SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: RedHandle Type: Dipped
Country of Origin (subject to change): Viet Nam

Product Description

Pliers/Cutters Set, Number of Pieces 3, Includes 8 In. High Leverage Cutters, 8 In. Combination Pliers, 8 In. Long Nose Pliers, Belt Pack Pouch, Jaw Length 1 to 2-7/8 In., Jaw Bend 0 deg., Handle Type Dipped, Handle Color Red, Side Cutter Yes, Cutting Capacity/Material #4 to #8 Copper AWG, Spring Return No, Material Chrome Vanadium Steel, Standards DIN ISO 5746, 5745, or 5749

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.