Precision Screwdriver Set, Sl/Ph, 5 pcs.

WIHA TOOLS| Zoro #: G0650833| Mfr #: 26192

$21.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: RoundItem: Precision Screwdriver SetShank Material: CVM Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650833 Mfr #: 26192
Shank Shape: RoundItem: Precision Screwdriver Set
Shank Material: CVM SteelFinish: Chrome
Tip Style Group: Crosspoint, PhillipsTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: Ergonomic with Rotating CapNumber of Pieces: 5
Includes: Slotted 2.5 x 150mm, 3.0 x 150mm, 4.0 x 150mm, Phillips #0 x 150mm, #1 x 150mmHandle Material: plastic
Country of Origin (subject to change): Germany

Description

Screwdriver Sets, Precision Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Precision, Tip Size 3/32 In., 1/8 In., 5/32 In., Handle Material Plastic, 150mm, Includes Slotted 2.5 x 150mm, 3.0 x 150mm, 4.0 x 150mm, Phillips #0 x 150mm, #1 x 150mm, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No, Handle Design Ergonomic with Rotating Cap, Number of Pieces 5, Shank Shape Round, Shank Material CVM Steel, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews