Screwdriver Set, Slotted/Phillips, 5 Pc

WIHA TOOLS| Zoro #: G1120707| Mfr #: 30295

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120707 Mfr #: 30295
Shank Material: SteelHandle Design: Ergonomic
Finish: ChromeTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: MulticomponentIncludes: Keystone Slotted 1/8" x 4", 5/32" x 4", 1/4" x 6", Phillips #1 x 3", #2 x 4"
Item: Screwdriver SetNumber of Pieces: 5
Shank Shape: RoundFinish: Chrome
Tip Style Group: Phillips/SlottedCountry of Origin (subject to change): Germany

Product Description

Screwdriver Set, Number of Pieces 5, Handle Material Multicomponent, Tip Style Group Phillips/Slotted, Includes Keystone Slotted 1/8 In. x 4 In., 5/32 In. x 4 In., 1/4 In. x 6 In., Phillips #1 x 3 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.