Skip to Main Content
customer-service Help
Wiha Tools

Screwdriver Set, Slotted/Phillips, 5 pcs

Wiha Tools Screwdriver Set, Slotted/Phillips, 5 pcs 30295
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.36
  • Item: Screwdriver Set
  • Tip Style Group: Phillips, Slotted
  • Tip Size: 3mm, 4mm, 6.5mm, #1, #2
See full product details
Orders over $75 ship free.
Total: $30.36

Wiha Tools #30295 Specifications

  • Item: Screwdriver Set
  • Tip Style Group: Phillips, Slotted
  • Tip Size: 3mm, 4mm, 6.5mm, #1, #2
  • Handle Material: Multi Component
  • Handle Design: Ergonomic
  • Number of Pieces: 5
  • Shank Material: Steel
  • Finish: Chrome
  • Shank Shape: Round
  • Tether Capable: Tether Capable
  • Includes: (3) Slotted: 3mm, 4mm, 6.5mm; (2) Phillips: #1, #2
  • SAE or Metric: SAE, Metric
  • Handle Type: Cushion Grip
  • Features: Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree
  • Tether Style: Tether Capable
  • Shop By: Limited-Time Deals
  • Material: Chrome Vanadium Molybdenum Steel
  • Bit Style: Slotted, Phillips
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Screwdriver Set, Number of Pieces 5, Includes #2 x 4 in, 1/4 in x 6 in, 5/32 in x 4 in, Keystone Slotted 1/8 in x 4 in, Phillips #1 x 3 in

Reviews of Wiha Tools #30295