Screwdriver Set, Slotted/Phillips, 7 Pc

WIHA TOOLS| Zoro #: G0459006| Mfr #: 30276

$48.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459006 Mfr #: 30276
Finish: ChromeHandle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic
Shank Material: SteelIncludes: Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", 1/4" x 4", Phillips #1 x 3", #2 x 4"
Item: Screwdriver SetNumber of Pieces: 7
Shank Shape: Hex (Keystone Only), RoundFinish: Chrome
Tip Style Group: Phillips/SlottedCountry of Origin (subject to change): Germany

Product Description

Screwdriver Set, Number of Pieces 7, Handle Material Multicomponent, Tip Style Group Phillips/Slotted, Includes Keystone Slotted 1/4 In. x 4 In., 5/16 In. x 6 In., Cabinet 3/16 In. x 3 In., 3/16 In. x 6 In., 1/4 In. x 4 In., Phillips #1 x 3 In., #2 x 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Hex (Keystone Only), Round, Shank Material Steel, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.