LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Torx Key Set, Pieces 10, T8

WIHA TOOLS| Zoro #: G1764095| Mfr #: 37192

$41.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Shape: L
Includes: Plastic Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764095 Mfr #: 37192
Number of Pieces: 10Shape: L
Includes: Plastic IndexSize Code: T8
Handle Type: PlainTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: black oxideBlade Material: Chrome Vanadium Steel
Arm Type: ShortHandle Material: Chrome Vanadium Steel
Country of Origin (subject to change): Germany

Description

Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 10, Arm Length 2.60 to 5.20 In., Sizes Included T6, T7, T8,T9, T10, T15, T20, T25, T27, T30, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Includes Plastic Index, Size Code T8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews