BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Torx Key Set, Pieces 7, T2

WIHA TOOLS| Zoro #: G1775697| Mfr #: 36497

$54.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Ergonomic
Finish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775697 Mfr #: 36497
Handle Type: ErgonomicFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: T2
Blade Material: Chrome Vanadium SteelItem: Torx Key Set
Number of Pieces: 7Handle Material: plastic
Arm Type: LongSizes Included: T10, T15, T20, T25, T27, T30, T40
Shape: TCountry of Origin (subject to change): Germany

Description

Torx Key Set, Measurement Type Torx, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 7, Arm Length 3.90 to 5.90 In., Sizes Included T10, T15, T20, T25, T27, T30, T40, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Size Code T2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews