Torx Key Set, Pieces 7, T1

WIHA TOOLS| Zoro #: G2105442| Mfr #: 37190

$26.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105442 Mfr #: 37190
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: T1
Blade Material: Chrome Vanadium SteelIncludes: Plastic Index
Item: Torx Key SetNumber of Pieces: 7
Handle Material: Chrome Vanadium SteelArm Type: Short
Sizes Included: T6, T7, T8, T9, T10, T15, T20Shape: L
Country of Origin (subject to change): Germany

Description

Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 2.60 to 4.10 In., Sizes Included T6, T7, T8, T9, T10, T15, T20, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Includes Plastic Index, Size Code T1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews