Torx Key Set, Pieces 7, T3

WIHA TOOLS| Zoro #: G1842093| Mfr #: 36396

$15.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842093 Mfr #: 36396
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: T7, T8, T9, T10, T15, T20, T25
Size Code: T3Item: Torx Key Set
Measurement Type: TorxArm Type: Short
Handle Type: Fold-UpNumber of Pieces: 7
Arm Length: 1.68 to 1.94"Blade Material: Chrome Vanadium Steel
Finish: ChromeHandle Material: Chrome Vanadium Steel
Country of Origin (subject to change): Germany

Product Description

Torx Key Set, Measurement Type Torx, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 7, Arm Length 1.68 to 1.94 In., Sizes Included T7, T8, T9, T10, T15, T20, T25, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Size Code T3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.