Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Pump Plier, V-Jaw, Grooved Joint Adj

  • Zoro #: G0233499
  • Mfr #: 32954
$32.45
  • Overall Length: 10 in
  • Finish: black oxide
  • Nonsparking: No
See full product details
Orders over $75 ship free.

Wiha Tools #32954 Specifications

  • Zoro #: G0233499
  • Mfr #: 32954
Overall Length: 10 in Finish: black oxide
Nonsparking: No Standards: EN/IEC 60900,ASTM 1505, NFPA70E, CSA, OSHA 29 CFR1910
Handle Type: Ergonomic Plier Product Group: Pliers
Max. Jaw Opening: 2 in Plier Item: Tongue and Groove Pliers
Jaw Width: 17/64 in Material: C70 Steel
Features: (10) Opening Settings, Narrow Head, Finger Jam Protection, Molded in Slip Guards, Meets ASTM , EN/IEC, NFPA, CSA, VDE & OSHA's Tether Capable: Not Tether Capable
Plier Jaw Style: V-Jaw Item: Water Pump Plier
Jaw Length: 1 9/32 in Insulated: Yes
Adjustment Type: Groove Joint No. of Jaw Positions: 10
Tether Style: Not Tether Capable Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Pliers, Tongue and Groove Pliers, Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 2 in, Jaw Width 17/64 in, Jaw Length 1 9/32 in, Overall Length 10 in, Handle Type Ergonomic, Not Tether Capable, Nonsparking No, Insulated Yes, No. of Jaw Positions 10, Chrome Vanadium Steel Material, Black Oxide Finish, (10) Opening Settings, Narrow Head, Standards EN/IEC 60900,ASTM 1505, NFPA70E, CSA, OSHA 29 CFR1910

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #32954