KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Line Lubricator, 1/2In, 184cfm, 150 psi

WILKERSON| Zoro #: G1885082| Mfr #: L28-04-KK00

$64.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 184 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885082 Mfr #: L28-04-KK00
Max. Pressure: 150 psiMax. Flow: 184 cfm
Bowl Size: 6.1 oz.Adjustment Type: Screwdriver
Drain Included: YesSight Dome Included: Yes
Overall Width: 2.90"Series: Standard
Bowl Material: Polycarbonate with GuardDome Material: Polycarbonate
Pipe Size: 1/2" NPTBody Material: Zinc
Oil Feed Type: MistOverall Height: 9.92"
Overall Length: 2.90"Max. Temp.: 125 Degrees F
Item: Modular Air Line LubricatorCountry of Origin (subject to change): Korea, Republic of

Description

Modular Air Line Lubricator, Standard Series, Bowl Material Polycarbonate with Guard, Pipe Size 1/2 In. NPT, Max. Flow 184 cfm, Max. Pressure 150 psi, Zinc Body Material, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Polycarbonate, Drain Included Yes, Overall Height 9.92 In., Overall Length 2.90 In., Overall Width 2.90 In.

Reviews