Air Line Lubricator, 1/2In, 96 cfm, 150 psi
- Zoro #: G3333976
- Mfr #: L18-04-KK00
$61.23
- Sight Dome Included: Yes
- Overall Height: 8.66"
- Bowl Material: Polycarbonate with Guard
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Wilkerson #L18-04-KK00 Specifications
|
|
Sight Dome Included: Yes | Overall Height: 8.66" |
Bowl Material: Polycarbonate with Guard | Oil Feed Type: Mist |
Item: Modular Air Line Lubricator | Overall Length: 2.36" |
Adjustment Type: Screwdriver | Body Material: Zinc |
Drain Included: Yes | Series: Compact |
Bowl Size: 4.1 oz. | Pipe Size: 1/2" NPT |
Max. Flow: 96 cfm | Max. Temp.: 125 Degrees F |
Max. Pressure: 150 psi | Overall Width: 2.36" |
Dome Material: Polycarbonate | Country of Origin (subject to change): United States |
Description
Pneumatic lubricators can provide effective and cost-efficient support to your compression systems. Here are some important details for Wilkerson Modular Air Line Lubricator. Pipe Size: 1/2" NPT, Bowl Size: 4.1 oz., Max Pressure: 150 psi.