KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Line Lubricator, 1/2In, 96 cfm, 250 psi

WILKERSON| Zoro #: G2161433| Mfr #: L18-04-KL00

$58.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Max. Flow: 96 cfm
Bowl Size: 4.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161433 Mfr #: L18-04-KL00
Max. Pressure: 250 psiMax. Flow: 96 cfm
Bowl Size: 4.1 oz.Adjustment Type: Screwdriver
Drain Included: YesSight Dome Included: Yes
Overall Width: 2.36"Series: Compact
Bowl Material: Aluminum with Sight GaugeDome Material: Polycarbonate
Pipe Size: 1/2" NPTBody Material: Zinc
Oil Feed Type: MistOverall Height: 8.66"
Overall Length: 2.36"Max. Temp.: 150 Degrees F
Item: Modular Air Line LubricatorCountry of Origin (subject to change): United States

Description

Modular Air Line Lubricator, Compact Series, Bowl Material Aluminum with Sight Gauge, Pipe Size 1/2 In. NPT, Max. Flow 96 cfm, Max. Pressure 250 psi, Zinc Body Material, Max. Temp. 150 Degrees F, Bowl Size 4.1 oz., Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Polycarbonate, Drain Included Yes, Overall Height 8.66 In., Overall Length 2.36 In., Overall Width 2.36 In.

Reviews