Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Air Line Lubricator, 1/4In, 57.5cfm, 250psi

  • Zoro #: G0530966
  • Mfr #: L08-02-KL00

$36.38

Details
  • Pipe Size: 1/4" NPT
  • Max. Flow: 57.5 cfm
  • Bowl Size: 0.6 oz.
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wilkerson #L08-02-KL00 Specifications

  • Zoro #: G0530966
  • Mfr #: L08-02-KL00
Pipe Size: 1/4" NPT Max. Flow: 57.5 cfm
Bowl Size: 0.6 oz. Series: Miniature
Body Material: Zinc Sight Dome Included: Yes
Max. Pressure: 250 psi Max. Temp.: 150 Degrees F
Overall Width: 1.58" Dome Material: Polycarbonate
Item: Modular Air Line Lubricator Adjustment Type: Screwdriver
Overall Length: 1.68" Overall Height: 6.00"
Oil Feed Type: Mist Bowl Material: Zinc
Country of Origin (subject to change): United States

Description

Choose from in-line and mist pneumatic lubricators. Wilkerson Modular Air Line Lubricator include characteristics like: Pipe Size: 1/4" NPT, Bowl Size: 0.6 oz., Max Pressure: 250 psi.

Reviews of Wilkerson #L08-02-KL00