BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Line Lubricator, 1/4In, 88 cfm, 150 psi

WILKERSON| Zoro #: G2297312| Mfr #: L18-02-KK00

$52.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bowl Material: Polycarbonate with GuardMax. Pressure: 150 psiOverall Width: 2.36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297312 Mfr #: L18-02-KK00
Bowl Material: Polycarbonate with GuardMax. Pressure: 150 psi
Overall Width: 2.36"Series: Compact
Max. Flow: 88 cfmItem: Modular Air Line Lubricator
Bowl Size: 4.1 oz.Max. Temp.: 125 Degrees F
Overall Length: 2.36"Dome Material: Polycarbonate
Oil Feed Type: MistPipe Size: 1/4" NPT
Adjustment Type: ScrewdriverDrain Included: Yes
Sight Dome Included: YesOverall Height: 8.66"
Body Material: ZincCountry of Origin (subject to change): United States

Description

Modular Air Line Lubricator, Compact Series, Bowl Material Polycarbonate with Guard, Pipe Size 1/4 In. NPT, Max. Flow 88 cfm, Max. Pressure 150 psi, Zinc Body Material, Max. Temp. 125 Degrees F, Bowl Size 4.1 oz., Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Polycarbonate, Drain Included Yes, Overall Height 8.66 In., Overall Length 2.36 In., Overall Width 2.36 In.

Reviews