BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Line Lubricator, 1/4In, 88 cfm, 250 psi

WILKERSON| Zoro #: G1340455| Mfr #: L18-02-KL00

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 2.36"Overall Height: 8.66"Oil Feed Type: Mist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340455 Mfr #: L18-02-KL00
Overall Width: 2.36"Overall Height: 8.66"
Oil Feed Type: MistItem: Modular Air Line Lubricator
Adjustment Type: ScrewdriverMax. Temp.: 150 Degrees F
Drain Included: YesPipe Size: 1/4" NPT
Bowl Material: Aluminum with Sight GaugeMax. Flow: 88 cfm
Sight Dome Included: YesSeries: Compact
Dome Material: PolycarbonateOverall Length: 2.36"
Bowl Size: 4.1 oz.Body Material: Zinc
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Description

Modular Air Line Lubricator, Compact Series, Bowl Material Aluminum with Sight Gauge, Pipe Size 1/4 In. NPT, Max. Flow 88 cfm, Max. Pressure 250 psi, Zinc Body Material, Max. Temp. 150 Degrees F, Bowl Size 4.1 oz., Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Polycarbonate, Drain Included Yes, Overall Height 8.66 In., Overall Length 2.36 In., Overall Width 2.36 In.

Reviews