Skip to Main Content
customer-service Help

Air Line Lubricator, 2In, 1186 cfm, 150 psi

Wilkerson Air Line Lubricator, 2In, 1186 cfm, 150 psi L50-0C-000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$314.60
  • Item: Air Line Lubricator
  • Series: Jumbo
  • Bowl Material: Polycarbonate with Guard
See full product details
This item ships free.
Total: $314.60

Wilkerson #L50-0C-000 Specifications

  • Item: Air Line Lubricator
  • Series: Jumbo
  • Bowl Material: Polycarbonate with Guard
  • Pipe Size: 2 in NPT
  • Max. Flow: 1,186 cfm
  • Max. Pressure: 150 psi
  • Overall Height: 12.32 in
  • Overall Width: 5.5 in
  • Overall Length: 5.0 in
  • Oil Feed Type: Mist
  • Adjustment Type: Screwdriver
  • Sight Dome Included: Yes
  • Bowl Size: 26 oz
  • Max. Temp.: 125 Degrees F
  • Body Material: Zinc
  • Dome Material: Nylon
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Line Lubricator, Jumbo Series, Bowl Material Polycarbonate with Guard, Pipe Size 2 in NPT, Max. Flow 1,186 cfm, Max. Pressure 150 psi, Zinc Body Material, Max. Temp. 125 Degrees F, Bowl Size 26 oz, Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Nylon, Overall Height 12.32 in, Overall Length 5.0 in, Overall Width 5.5 in

Reviews of Wilkerson #L50-0C-000