Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Air Line Lubricator, 3/4In, 200cfm, 150 psi

  • Zoro #: G0934412
  • Mfr #: L28-06-KK00

$67.45

  • Overall Width: 2.90"
  • Sight Dome Included: Yes
  • Pipe Size: 3/4" NPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Wilkerson #L28-06-KK00 Specifications

  • Zoro #: G0934412
  • Mfr #: L28-06-KK00
Overall Width: 2.90" Sight Dome Included: Yes
Pipe Size: 3/4" NPT Bowl Size: 6.1 oz.
Overall Length: 2.90" Overall Height: 9.92"
Bowl Material: Polycarbonate with Guard Max. Pressure: 150 psi
Adjustment Type: Screwdriver Item: Modular Air Line Lubricator
Body Material: Zinc Dome Material: Polycarbonate
Series: Standard Oil Feed Type: Mist
Drain Included: Yes Max. Flow: 200 cfm
Max. Temp.: 125 Degrees F Country of Origin (subject to change): United States

Description

Pneumatic lubricators can provide effective and cost-efficient support to your compression systems. Take a look at the features for Wilkerson Modular Air Line Lubricator. Pipe Size: 3/4" NPT, Bowl Size: 6.1 oz., Max Pressure: 150 psi.

Reviews of Wilkerson #L28-06-KK00