Air Line Lubricator, 3/8In, 176cfm, 150 psi

WILKERSON| Zoro #: G2236507| Mfr #: L28-03-KK00

$67.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Included: Yes
Overall Length: 2.90"
Dome Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236507 Mfr #: L28-03-KK00
Drain Included: YesOverall Length: 2.90"
Dome Material: PolycarbonateBowl Size: 6.1 oz.
Oil Feed Type: MistMax. Temp.: 125 Degrees F
Pipe Size: 3/8" NPTMax. Flow: 176 cfm
Body Material: ZincSight Dome Included: Yes
Bowl Material: Polycarbonate with GuardMax. Pressure: 150 psi
Series: StandardOverall Width: 2.90"
Overall Height: 9.92"Adjustment Type: Screwdriver
Country of Origin (subject to change): United States

Description

Modular Air Line Lubricator, Standard Series, Bowl Material Polycarbonate with Guard, Pipe Size 3/8 In. NPT, Max. Flow 176 cfm, Max. Pressure 150 psi, Zinc Body Material, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Polycarbonate, Drain Included Yes, Overall Height 9.92 In., Overall Length 2.90 In., Overall Width 2.90 In.

Reviews