Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Air Line Lubricator, 3/8In, 176cfm, 250 psi

WILKERSON| Zoro #: G0766026| Mfr #: L28-03-KL00

$78.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Included: Yes
Overall Length: 2.90"
Dome Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766026 Mfr #: L28-03-KL00
Drain Included: YesOverall Length: 2.90"
Dome Material: PolycarbonateBowl Size: 6.1 oz.
Oil Feed Type: MistMax. Temp.: 150 Degrees F
Pipe Size: 3/8" NPTMax. Flow: 176 cfm
Body Material: ZincSight Dome Included: Yes
Bowl Material: Aluminum with Sight GaugeMax. Pressure: 250 psi
Series: StandardOverall Width: 2.90"
Overall Height: 9.92"Adjustment Type: Screwdriver
Country of Origin (subject to change): United States

Description

Modular Air Line Lubricator,Standard Series,Bowl Material Aluminum with Sight Gauge,Pipe Size 3/8 In. NPT,Max. Flow 176 cfm,Max. Pressure 250 psi,Zinc Body Material,Max. Temp. 150 Degrees F,Bowl Size 6.1 oz.,Adjustment Type Screwdriver,Oil Feed Type Mist,Sight Dome Included Yes,Dome Material Polycarbonate,Drain Included Yes,Overall Height 9.92 In.,Overall Length 2.90 In.,Overall Width 2.90 In.

Reviews