Air Regulator, 1-1/4 In. NPT, 800 cfm

WILKERSON| Zoro #: G1850511| Mfr #: R30-0A-000

$104.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850511 Mfr #: R30-0A-000
Item: General Purpose Air RegulatorCompressed Air Regulator Product Grouping: General Purpose Air Regulator
Max. Inlet Pressure (Regulators): 300 psiGauge Port: 1/4" NPT
Adjustment Knob: RisingSeries: Jumbo
Adjustment Range, Regulators: 10 to 125 psiOverall Width (Regulators): 4.30"
Overall Height (Regulators): 10.30"Max. Temp. / Regulators: 150 Degrees F
Max. Flow (Regulators): 800 cfmPipe Size - Regulators: 1-1/4"
Country of Origin (subject to change): Unknown

Product Description

General Purpose Air Regulator, Pipe Size - Regulators 1-1/4 In., Max. Flow (Regulators) 800 cfm, Max. Inlet Pressure (Regulators) 300 psi, Max. Temp. / Regulators 150 Degrees F, Adjustment Range, Regulators 10 to 125 psi, Rising Adjustment Knob, 1/4 In. NPT Gauge Port, Jumbo Series, Overall Height (Regulators) 10.30 In., Overall Width (Regulators) 4.30 In.

Product Reviews

Save 15%. Sign up for Z-mail.