THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Air Regulator, 1/4 In. NPT, 65 cfm, 300 psi

WILKERSON| Zoro #: G1007386| Mfr #: R18-02-F000

$36.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width (Regulators): 2.36"
Gauge Port: 1/4" NPT
Item: General Purpose Air Regulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007386 Mfr #: R18-02-F000
Overall Width (Regulators): 2.36"Gauge Port: 1/4" NPT
Item: General Purpose Air RegulatorOverall Height (Regulators): 5.40"
Max. Temp. (Regulators): 150 Degrees FMax. Inlet Pressure (Regulators): 300 psi
Pipe Size (Regulators): 1/4"Adjustment Range (Regulators): 0 to 125 psi
Compressed Air Regulator Product Grouping: General Purpose Air RegulatorSeries: Compact
Adjustment Knob: Nonrising LockingMax. Flow (Regulators): 65 cfm
Country of Origin (subject to change): United States

Description

General Purpose Air Regulator, Pipe Size - Regulators 1/4 In., Max. Flow (Regulators) 65 cfm, Max. Inlet Pressure (Regulators) 300 psi, Max. Temp. / Regulators 150 Degrees F, Adjustment Range, Regulators 0 to 125 psi, Nonrising Locking Adjustment Knob, 1/4 In. NPT Gauge Port, Compact Series, Overall Height (Regulators) 5.40 In., Overall Width (Regulators) 2.36 In.

Reviews