STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Air Regulator, 3/4 In NPT, 100 cfm, 300 psi

WILKERSON| Zoro #: G1608065| Mfr #: R28-06-F000

$49.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Standard
Compressed Air Regulator Product Grouping: General Purpose Air Regulator
Pipe Size (Regulators): 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608065 Mfr #: R28-06-F000
Series: StandardCompressed Air Regulator Product Grouping: General Purpose Air Regulator
Pipe Size (Regulators): 3/4"Max. Temp. (Regulators): 150 Degrees F
Gauge Port: 1/4" NPTAdjustment Knob: Nonrising Locking
Overall Height (Regulators): 5.90"Max. Inlet Pressure (Regulators): 300 psi
Overall Width (Regulators): 2.90"Item: General Purpose Air Regulator
Max. Flow (Regulators): 100 cfmAdjustment Range (Regulators): 0 to 125 psi
Country of Origin (subject to change): United States

Description

General Purpose Air Regulator, Pipe Size - Regulators 3/4 In., Max. Flow - Regulators 100 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 150 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Locking Adjustment Knob, 1/4 In. NPT Gauge Port, Standard Series, Overall Height - Regulators 5.90 In., Overall Width - Regulators 2.90 In.

Reviews