SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Regulator, 3/8 In. NPT, 83 cfm, 300 psi

WILKERSON| Zoro #: G1692905| Mfr #: R18-03-F000

$41.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Port: 1/4" NPTPipe Size (Regulators): 3/8"Overall Width (Regulators): 2.36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692905 Mfr #: R18-03-F000
Gauge Port: 1/4" NPTPipe Size (Regulators): 3/8"
Overall Width (Regulators): 2.36"Compressed Air Regulator Product Grouping: General Purpose Air Regulator
Adjustment Knob: Nonrising LockingAdjustment Range (Regulators): 0 to 125 psi
Max. Temp. (Regulators): 150 Degrees FOverall Height (Regulators): 5.40"
Item: General Purpose Air RegulatorSeries: Compact
Max. Inlet Pressure (Regulators): 300 psiMax. Flow (Regulators): 83 cfm
Country of Origin (subject to change): United States

Description

General Purpose Air Regulator, Pipe Size - Regulators 3/8 In., Max. Flow - Regulators 83 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 150 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Locking Adjustment Knob, 1/4 In. NPT Gauge Port, Compact Series, Overall Height - Regulators 5.40 In., Overall Width - Regulators 2.36 In.

Reviews