Shop Alternate Products
This Product is Discontinued
Wilkerson
Filter/Regulator/Lubricator, 3/4 In. NPT (Discontinued)
Mfr # C28-06-FKG0
Zoro # G3057957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 6.1 oz.
- Overall Height 9.36"
- Number of Pieces 3