Compressed Air Filter, 150 psi, 2.9 In. W

WILKERSON| Zoro #: G0472017| Mfr #: F28-04-SK00

$67.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Compressed Air Filter
Max. Temp.: 125 Degrees F
Filter Rating: 5 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472017 Mfr #: F28-04-SK00
Item: Compressed Air FilterMax. Temp.: 125 Degrees F
Filter Rating: 5 micronDrain Port Size: 1/2"
Overall Height: 8.40"Drain Type: Manual
Pipe Size: 1/2" NPTBowl Material: Polycarbonate with Guard
Max. Flow: 120 cfmOverall Width: 2.9"
Bowl Size: 6.1 oz.Size: Standard
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Modular Air Line Filter, NPT 1/2 Inch, Maximum Pressure 150 PSI, Maximum Temperature 125 Degrees Fahrenheit, Air Flow 160 CFM, Bowl Size 6.11 Ounces, Bowl Material Polycarbonate, Height 8.40 Inches, Width 2.90 Inches, With Bowl Guard, Standard 28 Series

Reviews