Compressed Air Filter, 250 psi, 1.58 In. W

WILKERSON| Zoro #: G0716204| Mfr #: F08-02-SL00

$38.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Rating: 5 micron
Bowl Size: 0.6 oz.
Drain Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716204 Mfr #: F08-02-SL00
Filter Rating: 5 micronBowl Size: 0.6 oz.
Drain Type: ManualMax. Flow: 40 cfm
Max. Temp.: 150 Degrees FOverall Height: 4.58"
Pipe Size: 1/4" NPTMax. Pressure: 250 psi
Bowl Material: MetalSize: Miniature
Overall Width: 1.58"Drain Port Size: 1/4"
Country of Origin (subject to change): United States

Description

Compressed Air Filter, Miniature Size, Pipe Size 1/4 In. NPT, Max. Flow 40 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Bowl Size 0.6 oz., Bowl Material Metal, Drain Port Size 1/4 In., Manual Drain Type, Overall Height 4.58 In., Overall Width 1.58 In.

Reviews