Compressed Air Filter, 150 psi, 2.9 In. W

WILKERSON| Zoro #: G0394597| Mfr #: F28-03-SK00

$78.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Max. Flow: 100 cfm
Bowl Size: 6.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394597 Mfr #: F28-03-SK00
Max. Pressure: 150 psiMax. Flow: 100 cfm
Bowl Size: 6.1 oz.Overall Width: 2.9"
Drain Port Size: 3/8"Filter Rating: 5 micron
Bowl Material: Polycarbonate with GuardPipe Size: 3/8" NPT
Item: Compressed Air FilterSize: Standard
Overall Height: 8.40"Max. Temp.: 125 Degrees F
Drain Type: ManualCountry of Origin (subject to change): United States

Description

Compressed Air Filter, Standard Size, Pipe Size 3/8 In. NPT, Max. Flow 100 cfm, Filter Rating 5 micron, Max. Pressure 150 psi, Max. Temp. 125 Degrees F, Bowl Size 6.1 oz., Bowl Material Polycarbonate with Guard, Drain Port Size 3/8 In., Manual Drain Type, Overall Height 8.40 In., Overall Width 2.9 In.

Reviews