Compressed Air Filter, 3/8" NPT, Standard

WILKERSON| Zoro #: G1513933| Mfr #: F28-03-SL00

$97.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513933 Mfr #: F28-03-SL00
Drain Type: ManualItem: Compressed Air Filter
Size: StandardPipe Size: 3/8" NPT
Overall Width: 2.9"Overall Height: 8.40"
Max. Temp.: 150 Degrees FMax. Flow: 100 cfm
Drain Port Size: 3/8"Bowl Size: 6.1 oz.
Filter Rating: 5 micronBowl Material: Metal with Sight Gauge
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Product Description

Compressed Air Filter, Standard Size, Pipe Size 3/8 In. NPT, Max. Flow 100 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Bowl Size 6.1 oz., Bowl Material Metal with Sight Gauge, Drain Port Size 3/8 In., Manual Drain Type, Overall Height 8.40 In., Overall Width 2.9 In.

Product Reviews

Save 15%. Sign up for Z-mail.