Compressed Air Filter, 3/8"NPT, Subcompact

WILKERSON| Zoro #: G0710735| Mfr #: F12-03-SL00

$54.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710735 Mfr #: F12-03-SL00
Drain Type: ManualItem: Compressed Air Filter
Size: SubcompactFilter Rating: 5 micron
Bowl Material: Metal with Sight GaugeMax. Pressure: 250 psi
Pipe Size: 3/8" NPTOverall Width: 2"
Overall Height: 5.91"Max. Temp.: 150 Degrees F
Max. Flow: 70 cfmDrain Port Size: 3/8"
Bowl Size: 2 oz.Country of Origin (subject to change): United States

Product Description

Compressed Air Filter, Subcompact Size, Pipe Size 3/8 In. NPT, Max. Flow 70 cfm, Filter Rating 5 micron, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Bowl Size 2 oz., Bowl Material Metal with Sight Gauge, Drain Port Size 3/8 In., Manual Drain Type, Overall Height 5.91 In., Overall Width 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.