KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dryer, Desiccant

WILKERSON| Zoro #: G0619726| Mfr #: X25-04-000

$415.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Total Capacity (Cu.-Ft.): 11,000
Max. Operating PSI: 150
Inlet/Outlet NPTF (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619726 Mfr #: X25-04-000
Total Capacity (Cu.-Ft.): 11,000Max. Operating PSI: 150
Inlet/Outlet NPTF (In.): 1/2Desiccant Material: Silica Gel
(M)NPT Outlet (In.): 1/2Bowl: Quick Disconnect Aluminum
Bowl Size (Lb.): 4-7/16ISO Class: 2
Dia. (In.): 4-3/4Width (In.): 4-13/16
Height (In.): 21-5/16(F)NPT Inlet (In.): 1/2
CFM: 25Max. Operating Temp. (F): 125
Dew Point (Deg. F): -40Max. SCFM @ 100 PSI: 25
Package Quantity: 1Application: Air Tools, Instruments and Paint Spraying Equipment or where Air Lines must be Protected from Freeze-up
Length (In.): 21-1/4Item: Desiccant Air Dryer
Country of Origin (subject to change): United States

Description

Desiccant Dryer, Total Capacity 11000 Cubic Feet, Female NPT Inlet/Outlet 1/2 Inch, Bowl Size 4.40 Pounds, Maximum Flow @ 100 PSI 25 SCFM, Height 21 5/16 Inches, Width 4 13/16 Inches

Reviews