Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 6.46 In. H, 1.58 In. W

  • Zoro #: G0458175
  • Mfr #: B08-02-FK00

$38.41

  • Max. Incoming Pressure - Air Treatment: 150 psi
  • Filter Rating: 5 micron
  • Filter Rating - Air Treatment: 5 micron
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Wilkerson #B08-02-FK00 Specifications

  • Zoro #: G0458175
  • Mfr #: B08-02-FK00
Max. Incoming Pressure - Air Treatment: 150 psi Filter Rating: 5 micron
Filter Rating - Air Treatment: 5 micron Gauge Port Size: 1/8"
Overall Height: 6.46" Bowl Size - Air Treatment: 0.6 oz.
Bowl Size: 0.6 oz. Adjustment Range - Air Treatment: 0 to 125 psi
Max. Flow: 42 cfm Max. Flow - Air Treatment: 42 cfm
Max. Pressure: 150 psi Item - Filter-Regulators: Filter-Regulator
Pipe Size: 1/4" NPT Adjustment Range: 0 to 125 psi
Connection Size - Air Treatment: 1/4" NPT Bowl Material: Polycarbonate with Guard
Item: Filter-Regulator Max. Temp.: 125 Degrees F
Bowl Material - Air Treatment: Polycarbonate with Guard Adjustment Knob: Non Rising
Overall Width: 1.58" Country of Origin (subject to change): United States

Description

Take a look at the features for Wilkerson Filter/Regulator. Pipe Size: 1/4" NPT, Overall Height: 6.46".

Reviews of Wilkerson #B08-02-FK00