Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2023892
  • Mfr #: B18-02-FK00

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2023892
  • Mfr #: B18-02-FK00

$72.51 /ea

Details
  • Filter Rating: 5 micron
  • Max. Flow - Air Treatment: 65 cfm
  • Adjustment Range - Air Treatment: 0 to 125 psi
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wilkerson #B18-02-FK00 Specifications

  • Zoro #: G2023892
  • Mfr #: B18-02-FK00
Filter Rating: 5 micron Max. Flow - Air Treatment: 65 cfm
Adjustment Range - Air Treatment: 0 to 125 psi Bowl Size - Air Treatment: 4.1 oz.
Bowl Material: Polycarbonate with Guard Max. Flow: 65 cfm
Adjustment Knob: Non Rising Bowl Size: 4.1 oz.
Pipe Size: 1/4" NPT Adjustment Range: 0 to 125 psi
Connection Size - Air Treatment: 1/4" NPT Overall Width: 2.36"
Filter Rating - Air Treatment: 5 micron Max. Pressure: 150 psi
Bowl Material - Air Treatment: Polycarbonate with Guard Max. Temp.: 125 Degrees F
Item: Filter-Regulator Gauge Port Size: 1/4"
Max. Incoming Pressure - Air Treatment: 150 psi Overall Height: 10.00"
Country of Origin (subject to change): United States

Description

Here are some important details for Wilkerson Filter/Regulator. Pipe Size: 1/4" NPT, Overall Height: 10.00".

Reviews of Wilkerson #B18-02-FK00