Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2809511
  • Mfr #: B18-03-FK00

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2809511
  • Mfr #: B18-03-FK00

$69.95 /ea

Details
  • Filter Rating: 5 micron
  • Max. Flow - Air Treatment: 87 cfm
  • Adjustment Range - Air Treatment: 0 to 125 psi
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wilkerson #B18-03-FK00 Specifications

  • Zoro #: G2809511
  • Mfr #: B18-03-FK00
Filter Rating: 5 micron Max. Flow - Air Treatment: 87 cfm
Adjustment Range - Air Treatment: 0 to 125 psi Bowl Size - Air Treatment: 4.1 oz.
Bowl Material: Polycarbonate with Guard Max. Flow: 87 cfm
Adjustment Knob: Non Rising Max. Incoming Pressure - Air Treatment: 150 psi
Bowl Material - Air Treatment: Polycarbonate with Guard Pipe Size: 3/8" NPT
Adjustment Range: 0 to 125 psi Connection Size - Air Treatment: 3/8" NPT
Overall Width: 2.36" Filter Rating - Air Treatment: 5 micron
Max. Pressure: 150 psi Bowl Size: 4.1 oz.
Max. Temp.: 125 Degrees F Item: Filter-Regulator
Gauge Port Size: 1/4" NPT Overall Height: 10.00"
Country of Origin (subject to change): United States

Description

Here is some additional information about Wilkerson Filter/Regulator. Pipe Size: 3/8" NPT, Overall Height: 10.00".

Reviews of Wilkerson #B18-03-FK00