Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2607972
  • Mfr #: B18-03-FL00

Filter/Regulator, 10.00 In. H, 2.36 In. W

  • Zoro #: G2607972
  • Mfr #: B18-03-FL00

$79.31 /ea

Details
  • Filter Rating: 5 micron
  • Max. Flow - Air Treatment: 87 cfm
  • Drain Type: Manual
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Wilkerson #B18-03-FL00 Specifications

  • Zoro #: G2607972
  • Mfr #: B18-03-FL00
Filter Rating: 5 micron Max. Flow - Air Treatment: 87 cfm
Drain Type: Manual Bowl Size - Air Treatment: 4.1 oz.
Bowl Material: Metal with Sight Gauge Max. Flow: 87 cfm
Adjustment Knob: Non Rising Bowl Size: 4.1 oz.
Pipe Size: 3/8" NPT Adjustment Range: 0 to 125 psi
Connection Size - Air Treatment: 3/8" NPT Overall Width: 2.36"
Filter Rating - Air Treatment: 5 micron Max. Pressure: 250 psi
Bowl Material - Air Treatment: Metal with Sight Gauge Adjustment Range - Air Treatment: 0 to 125 psi
Max. Temp.: 150 Degrees F Item: Filter-Regulator
Gauge Port Size: 1/4" Max. Incoming Pressure - Air Treatment: 250 psi
Overall Height: 10.00" Country of Origin (subject to change): United States

Description

Here are some important details for Wilkerson Filter/Regulator. Pipe Size: 3/8" NPT, Overall Height: 10.00".

Reviews of Wilkerson #B18-03-FL00