Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Compressed Air Filter, 200 psi, 4.8 In. W

  • Zoro #: G2596334
  • Mfr #: F30-08-G00

$218.15

  • Connection Size - Air Treatment: 1" NPT
  • Bowl Material - Air Treatment: Metal with Sight Gauge
  • Bowl Size - Air Treatment: 26.0 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Wilkerson #F30-08-G00 Specifications

  • Zoro #: G2596334
  • Mfr #: F30-08-G00
Connection Size - Air Treatment: 1" NPT Bowl Material - Air Treatment: Metal with Sight Gauge
Bowl Size - Air Treatment: 26.0 oz. Item: Compressed Air Filter
Max. Pressure: 200 psi Max. Incoming Pressure - Air Treatment: 200 psi
Max. Flow: 280 cfm Item - Air Filters: General Purpose Filter
Max. Temp.: 150 Degrees F Size - Air Treatment: Jumbo
Max. Flow - Air Treatment: 280 cfm Bowl Material: Metal with Sight Gauge
Filter Rating - Air Treatment: 5 micron Drain Type: Manual
Overall Height: 9.80" Drain Port Size: 1"
Pipe Size: 1" NPT Size: Jumbo
Overall Width: 4.8" Bowl Size: 26 oz.
Filter Rating: 5 micron Country of Origin (subject to change): United States

Description

If you need a general purpose filter for your job, Zoro is the right place to stock up. Take a look at the features for Wilkerson Compressed Air Filter. Pipe Size: 1" NPT, Size: Jumbo, Filter Rating: 5 micron.

Reviews of Wilkerson #F30-08-G00