Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compressed Air Filter, 150 psi, 7.8 In. W
  • Zoro #: G0291873
  • Mfr #: F35-0C-000
$827.99
  • Max. Pressure: 150 psi
  • Max. Incoming Pressure - Air Treatment: 150 psi
  • Size - Air Treatment: Jumbo
See full product details
This item ships free.

Wilkerson #F35-0C-000 Specifications

  • Zoro #: G0291873
  • Mfr #: F35-0C-000
Max. Pressure: 150 psi Max. Incoming Pressure - Air Treatment: 150 psi
Size - Air Treatment: Jumbo Bowl Material - Air Treatment: Metal
Bowl Size: 120 oz. Item - Air Filters: General Purpose Filter
Connection Size - Air Treatment: 2" NPT Overall Height: 19.07"
Bowl Material: Metal Item: Compressed Air Filter
Overall Width: 7.80" Filter Rating: 5 micron
Max. Flow: 1180 cfm Size: Jumbo
Pipe Size: 2" NPT Filter Rating - Air Treatment: 5 micron
Max. Flow - Air Treatment: 1180 cfm Max. Temp.: 150 Degrees F
Bowl Size - Air Treatment: 120.0 oz. Includes: 1/2" NPT BSPP-G Drain Plate
Drain Type: Manual Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 2 In. NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 1180 cfm, Bowl Material - Air Treatment Metal, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 120.0 oz., Max. Temp. 150 Degrees F, Manual Drain Type, Overall Height 19.07 In., Overall Width 7.8 In., Includes 1/2 In. NPT BSPP-G Drain Plate

Reviews of Wilkerson #F35-0C-000