Skip to Main Content
customer-service Help
Wilkerson

Filter Element, 40 micron Filter Rating

Wilkerson Filter Element, 40 micron Filter Rating GRP-96-343
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.27
  • Item - Air Filter Elements: General Purpose Filter Element
  • For Use with Stock Number: 4PY99, 4RA10, 4RA11, 4RA12, 4RA23, 4RA24, 4RA25, 4RA26, 4RA27, 4RA28, 4RA29, 4RA30, 4RA31, 4RA32, 4RA33, 4RA34
  • Filter Rating - Air Treatment: 40 micron
See full product details
Orders over $75 ship free.
Total: $11.27

Wilkerson #GRP-96-343 Specifications

  • Item - Air Filter Elements: General Purpose Filter Element
  • For Use with Stock Number: 4PY99, 4RA10, 4RA11, 4RA12, 4RA23, 4RA24, 4RA25, 4RA26, 4RA27, 4RA28, 4RA29, 4RA30, 4RA31, 4RA32, 4RA33, 4RA34
  • Filter Rating - Air Treatment: 40 micron
  • Media Type - Air Treatment: Polyethylene
  • For Removal Of: Dirt, Dust, Moisture
  • Fits: Wilkerson(R) Miniature Compact Filters
  • Item: General Purpose Filter Element
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Filter Element, For Removal Of Dirt, Dust, Moisture, Filter Rating - Air Treatment 40 micron, For Use with Stock Number 4PY99, 4RA10, 4RA11, 4RA12, 4RA23, 4RA24, 4RA25, 4RA26, 4RA27, 4RA28, 4RA29, 4RA30, 4RA31, 4RA32, 4RA33, 4RA34, Media Type - Air Treatment Polyethylene, Fits Wilkerson(R) Miniature Compact Filters

Reviews of Wilkerson #GRP-96-343