Filter/Regulator, 10.00 In. H, 2.36 In. W

WILKERSON| Zoro #: G1773554| Mfr #: B18-02-FL00

$73.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Max. Flow: 65 cfm
Bowl Size: 4.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773554 Mfr #: B18-02-FL00
Max. Pressure: 250 psiMax. Flow: 65 cfm
Bowl Size: 4.1 oz.Adjustment Knob: Non Rising
Overall Width: 2.36"Filter Rating: 5 micron
Adjustment Range: 0 to 125 psiPipe Size: 1/4" NPT
Item: Filter/RegulatorGauge Port Size: 1/4"
Overall Height: 10.00"Bowl Material: Metal with Sight Gauge
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Filter/Regulator, Pipe Size 1/4 In. NPT, Max. Flow 65 cfm, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Filter Rating 5 micron, Bowl Material Metal with Sight Gauge, Bowl Size 4.1 oz., Adjustment Range 0 to 125 psi, 1/4 In. Gauge Port Size, Non Rising Adjustment Knob, Overall Height 10.00 In., Overall Width 2.36 In.

Reviews