Filter/Regulator, 11.44 In. H, 2.90 In. W

WILKERSON| Zoro #: G2205813| Mfr #: B28-03-FL00

$91.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Port Size: 1/4"
Pipe Size: 3/8" NPT
Bowl Material: Metal with Sight Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205813 Mfr #: B28-03-FL00
Gauge Port Size: 1/4"Pipe Size: 3/8" NPT
Bowl Material: Metal with Sight GaugeAdjustment Knob: Non Rising
Max. Temp.: 150 Degrees FAdjustment Range: 0 to 125 psi
Max. Pressure: 250 psiOverall Height: 11.44"
Drain Type: ManualMax. Flow: 95 cfm
Filter Rating: 5 micronItem: Filter/Regulator
Bowl Size: 6.1 oz.Overall Width: 2.90"
Country of Origin (subject to change): United States

Description

Filter/Regulator, Pipe Size 3/8 In. NPT, Max. Flow 95 cfm, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Filter Rating 5 micron, Bowl Material Metal with Sight Gauge, Bowl Size 6.1 oz., Adjustment Range 0 to 125 psi, 1/4 In. Gauge Port Size, Non Rising Adjustment Knob, Drain Type Manual, Overall Height 11.44 In., Overall Width 2.90 In.

Reviews